- Tychem® BR Coveralls
- Yellow
- 3X-Large
- Taped Seam
- Medium Chemical Exposure
| Size Group | 3X-Large |
| Style | Attached Hood, Front Zipper Closure, Storm Flap w/ Tape Closure, Elastic Wrists, Attached Socks, Outer Boot Flaps |
| Seam | Taped |
| Resistance | Medium Chemical Exposure |
| Material | Tychem® BR |
| Type | Coveralls |
| Style Code | 128 |
| Color | Yellow |
| Weight | 6.62 LB |

