- Tychem® BR Coveralls
- Yellow
- Large
- Taped Seam
- Medium Chemical Exposure
compliances
- 0
| Type | Coveralls |
| Style | Attached Hood, Front Zipper Closure, Storm Flap w/ Tape Closure, Elastic Wrists, Attached Socks, Outer Boot Flaps |
| Seam | Taped |
| Style Code | 128 |
| Size Group | Large |
| Material | Tychem® BR |
| Color | Yellow |
| Resistance | Medium Chemical Exposure |
| Weight | 0.0 LB |

