- Tychem® BR Level B HazMat Suit
- Yellow
- 3X-Large
- Taped Seam
- Med Chem Exposure
| Color | Yellow |
| Style | Rear Entry, Standard Faceshield (20 mil PVC), Zipper Closure, Double Storm Flaps w/ Hook-and-Loop Closure, Two Exhaust Vents, Ex |
| Size Group | 3X-Large |
| Style Code | 528 |
| Seam | Taped |
| Resistance | Medium Chemical Exposure |
| Material | Tychem® BR |
| Type | Level B |
| Weight | 5.12 LB |

