- Tychem® BR Level B HazMat Suit
- Yellow
- Medium
- Taped Seam
- Med Chem Exposure
compliances
- 0
| Seam | Taped |
| Style | Rear Entry, Standard Faceshield (20 mil PVC), Zipper Closure, Double Storm Flaps w/ Hook-and-Loop Closure, Two Exhaust Vents, Ex |
| Color | Yellow |
| Style Code | 528 |
| Type | Level B |
| Resistance | Medium Chemical Exposure |
| Size Group | Medium |
| Material | Tychem® BR |
| Weight | 0.0 LB |

