- Tychem® CPF 3 Coveralls
- Tan
- 4X-Large
- Taped Seam
- Medium Chemical Exposure
compliances
- 0
| Seam | Taped |
| Material | Tychem® CPF 3 |
| Type | Coveralls |
| Style | Attached Hood/Respirator Fit, Front Zipper Closure, Storm Flap w/ Tape Closure, Elastic Wrists, Attached Socks, Outer Boot Flaps |
| Style Code | 128 |
| Color | Tan |
| Resistance | Medium Chemical Exposure |
| Size Group | 4X Large |
| Weight | 0.0 LB |

