- Tychem® QC Coveralls
- Bright Yellow
- Large
- Serged or Sewn Seam
- Light Chemical Exposure
| Material | Tychem® QC |
| Style Code | 122 |
| Size Group | Large |
| Style | Attached Hood, Front Zipper Closure, Elastic Wrists, Attached Socks |
| Resistance | Light Chemical Exposure |
| Type | Coveralls |
| Seam | Serged or Sewn |
| Color | Bright Yellow |
| Weight | 8.76 LB |

