- Tychem® QC Coveralls
- Bright Yellow
- 4X-Large
- Taped Seam
- Light Chemical Exposure
| Resistance | Light Chemical Exposure |
| Seam | Taped |
| Color | Bright Yellow |
| Type | Coveralls |
| Material | Tychem® QC |
| Size Group | 4X Large |
| Style Code | 127 |
| Style | Attached Hood, Front Zipper Closure, Storm Flap w/ Tape Closure, Elastic Wrists & Ankles |
| Weight | 4.2 LB |

