| Size Group | Medium |
| Material | Tychem® Responder® |
| Seam | Taped |
| Style Code | 551 |
| Type | Level A |
| Resistance | Heavy Chemical Exposure |
| Color | Dark Blue |
| Weight | 9.5 LB |
| Size Group | Medium |
| Material | Tychem® Responder® |
| Seam | Taped |
| Style Code | 551 |
| Type | Level A |
| Resistance | Heavy Chemical Exposure |
| Color | Dark Blue |
| Weight | 9.5 LB |