- Tychem® SL Coveralls
- White
- 4X-Large
- Bound Seam
- Light Chemical Exposure
| Type | Coveralls |
| Seam | Bound |
| Color | White |
| Style | Collar, Front Zipper Closure, Storm Flap w/ Tape Closure |
| Material | Tychem® SL |
| Resistance | Light Chemical Exposure |
| Size Group | 4X Large |
| Style Code | 120 |
| Weight | 13.2 LB |

