- Tychem® SL Coveralls
- White
- Large
- Taped Seam
- Light Chemical Exposure
| Style Code | 121 |
| Style | Collar, Front Zipper Closure, Storm Flap w/ Tape Closure, Elastic Wrists, Attached Socks |
| Material | Tychem® SL |
| Seam | Taped |
| Type | Coveralls |
| Resistance | Light Chemical Exposure |
| Size Group | Large |
| Color | White |
| Weight | 4.68 LB |

