- Tychem® F Coveralls
- Gray
- Medium
- Taped Seam
- Medium Chemical Exposure
| Material | Tychem® F |
| Seam | Taped |
| Resistance | Medium Chemical Exposure |
| Size Group | Medium |
| Style Code | 145 |
| Type | Coveralls |
| Color | Gray |
| Style | Attached Hood/Respirator Fit, Front Zipper Closure, Storm Flap, Elastic Wrists & Ankles |
| Weight | 1.08 LB |

