| Style Code | 555 |
| Resistance | Heavy Chemical Exposure |
| Type | Level A |
| Material | Tychem® TK |
| Size Group | 3X-Large |
| Color | Lime Yellow |
| Seam | Taped |
| Weight | 14.05 LB |
| Style Code | 555 |
| Resistance | Heavy Chemical Exposure |
| Type | Level A |
| Material | Tychem® TK |
| Size Group | 3X-Large |
| Color | Lime Yellow |
| Seam | Taped |
| Weight | 14.05 LB |