- Tychem® TK Coveralls
- Large
- Lime Yellow
- Taped Seam
- Heavy Chemical Exposure Resistance
| Resistance | Heavy Chemical Exposure |
| Material | Tychem® TK |
| Style Code | 586 |
| Size Group | Large |
| Seam | Taped |
| Type | Coveralls |
| Color | Lime Yellow |
| Weight | 10.89 LB |
| Resistance | Heavy Chemical Exposure |
| Material | Tychem® TK |
| Style Code | 586 |
| Size Group | Large |
| Seam | Taped |
| Type | Coveralls |
| Color | Lime Yellow |
| Weight | 10.89 LB |