- Tyvek® Coveralls
- White
- 7X-Large
- Serged or Sewn Seam
- Non-Hazardous Particles, Hazardous Particles, Non-Hazardous Light Liquid Splash & Aerosols
| Seam | Serged or Sewn |
| Size Group | 7X Large |
| Material | Tyvek® |
| Type | Coveralls |
| Color | White |
| Style | Collar, Front Zipper Closure, Elastic Waist, Wrists & Ankles |
| Resistance | Hazardous Particles, Non-Hazardous Light Liquid Splash & Aerosols, Non-Hazardous Particles |
| Style Code | 125 |
| Weight | 0.5 LB |

