- Tyvek® Coveralls
- White
- 4X-Large
- Serged or Sewn Seam
- Non-Hazardous Particles, Hazardous Particles, Non-Hazardous Light Liquid Splash & Aerosols
| Size Group | 4X Large |
| Style Code | 127 |
| Material | Tyvek® |
| Style | Attached Hood/Respirator Fit, Front Zipper Closure, Elastic Waist, Wrists & Ankles |
| Resistance | Hazardous Particles, Non-Hazardous Light Liquid Splash & Aerosols, Non-Hazardous Particles |
| Seam | Serged or Sewn |
| Type | Coveralls |
| Color | White |
| Weight | 1.5 LB |

