- Tyvek® Shirt
- White
- X-Large
- Serged or Sewn Seam
- Non-Hazardous Particles, Hazardous Particles, Non-Hazardous Light Liquid Splash & Aerosols
| Size Group | X-Large |
| Color | White |
| Resistance | Hazardous Particles, Non-Hazardous Light Liquid Splash & Aerosols, Non-Hazardous Particles |
| Style Code | 303 |
| Seam | Serged or Sewn |
| Style | Collar, Front Snap Closure, Long Sleeve |
| Material | Tyvek® |
| Type | Shirt |
| Weight | 9.0 LB |

