- Duracell® LED Flashlight
- CR123
- 4.50 W
features
- 3:1 zoom, ratio, no black spots
- Captures, focuses and projects more light, brighter beam
- Even consistent light across entire focus range
- True Beam® technology delivers unbeatable performance
includes
- Batteries
| Beam Type | Spot to Flood |
| Watt Rating | 4.5 W |
| Color | Black |
| Body Material | Aluminum |
| Lumen Output | 160 lm/ft2 |
| No. of Batteries | 2 |
| Battery Size | CR123 |
| Bulb | LED |
| Weight | 0.0 LB |

