- Duracell® LED Flashlight
- AA
- 3.00 W
features
- 3:1 zoom, ratio, no black spots
- Captures, focuses and projects more light, brighter beam
- Even consistent light across entire focus range
- True Beam® technology delivers unbeatable performance
includes
- Batteries
| Bulb | LED |
| Battery Size | AA |
| Body Material | Aluminum |
| Watt Rating | 3 W |
| Lumen Output | 80 lm/ft2 |
| Color | Black |
| No. of Batteries | 2 |
| Beam Type | Spot to Flood |
| Weight | 0.0 LB |

