Skip to content Skip to navigation menu
Duracell243-D389/390PK

243-D389/390PK

Watch Battery
Item #104666655
  • Watch Battery
  • 1.5 V
  • Silver Oxide
Duracell243-D389/390PK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Watch Battery
  • 1.5 V
  • Silver Oxide

features

  • Dependable, long lasting power providing up to a seven-year freshness guarantee
Cell Type 1.5 V
Battery Type Watch
Material Silver Oxide
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison