- Lithium Battery
- 3 V
features
- Very high energy density and excellent rate capability
- Up to four times the power of alkaline batteries
- Excellent shelf life
| Voltage | 3 |
| Origin | Batteries |
| Dia. | 17.018 mm |
| Used With | Photo |
| Battery Type | Lithium |
| Temperature Range [Max] | 140 °F |
| Height | 1.360 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.2 LB |

