Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Duracell243-DX1500R4

243-DX1500R4

Duracell® Pre-Charged Rechargeable Batteries
Item #101625986
  • Duracell® Pre-Charged Rechargeable Battery
  • AA
Duracell243-DX1500R4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Duracell® Pre-Charged Rechargeable Battery
  • AA

features

  • Cells can be charged 100?s times
  • Precharged cells are READY-TO-USE IMMEDIATELY!
  • Low self-discharge technology will retain up to 75% of charge after one year
Origin Batteries
Cell Type AA
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison