- Duracell® Alkaline Lantern Battery
- 4.50 V
features
- The technology of CopperTop has been upgraded to provide advanced performance in popular battery powered devices
| Voltage | 4.5 |
| Width | 2.440 in |
| Length | 0.866 in |
| Height | 2.638 in |
| Battery Capacity | 5.400 A-h |
| Origin | Batteries |
| Battery Type | Alkaline |
| Terminal | Flat |
| Weight | 0.38 LB |

