- Duracell® Alkaline Battery
- D
features
- Engineered for devices consumers use most
- The technology of CopperTop has been upgraded to provide advanced performance in popular battery powered devices
| Dia. | 34.1884 mm |
| Battery Type | Alkaline |
| Cell Type | D |
| Voltage | 1.5 |
| Battery Capacity | 15.000 A-h |
| Height | 2.421 in |
| Used With | Flashlights, Radios, Recorders, Toys |
| Origin | Batteries |
| Weight | 3.6 LB |

