- Duracell® Alkaline Battery
- C
features
- Engineered for devices consumers use most
- The technology of CopperTop has been upgraded to provide advanced performance in popular battery powered devices
| Voltage | 1.5 |
| Battery Capacity | 7.800 A-h |
| Height | 1.969 in |
| Battery Type | Alkaline |
| Cell Type | C |
| Dia. | 26.1874 mm |
| Used With | Flashlights, Radios, Recorders, Toys |
| Origin | Batteries |
| Weight | 1.4 LB |

