- CopperTop Alkaline Battery
- 9-Volt
- Sold in Package of Two, Priced Each
features
- Dependable, long lasting power providing up to a seven-year freshness guarantee
- Operates reliably in temperature extremes of -20 °C to 54 °C
- Date coded to guarantee freshness
- Economical bulk packaging for professional applications
- Contains no added mercury
| Cell Type | 9V |
| Dia. | 17.5 mm |
| Battery Type | Alkaline |
| Height | 1.909 in |
| Weight | 0.125 LB |

