- Duracell® Alkaline Battery
- 9V
features
- Engineered for devices consumers use most
- The technology of CopperTop has been upgraded to provide advanced performance in popular battery powered devices
| Battery Capacity | 580.000 mA-h |
| Height | 1.909 in |
| Cell Type | 9V |
| Battery Type | Alkaline |
| Origin | Batteries |
| Width | 1.040 in |
| Voltage | 9 |
| Length | 0.689 in |
| Used With | Infusion Pumps, Wireless microphones, Smoke Alarms, Radios, Portable Transmitters, Security back-up systems |
| Weight | 1.2 LB |

