- Duracell® Alkaline Battery
- AAA
features
- Engineered for devices consumers use most
- The technology of CopperTop has been upgraded to provide advanced performance in popular battery powered devices
| Used With | Pagers, Flashlights, TV Remotes, Scanners |
| Height | 1.752 in |
| Cell Type | AAA |
| Battery Capacity | 1.150 A-h |
| Dia. | 10.5 mm |
| Voltage | 1.5 |
| Origin | Batteries |
| Battery Type | Alkaline |
| Weight | 37.44 LB |

