- Duracell® Alkaline Lantern Battery
- 6 V
features
- The technology of CopperTop has been upgraded to provide advanced performance in popular battery powered devices
| Voltage | 6 |
| Battery Capacity | 13.000 A-h |
| Origin | Batteries |
| Width | 2.690 in |
| Height | 4.528 in |
| Length | 2,685 in |
| Battery Type | Alkaline |
| Terminal | Coil Spring |
| Weight | 1.97 LB |

