- Duracell® Procell® Battery
- AA
- Must be ordered in increments of 24
applications
- General purpose
features
- Dependable, long lasting power with up to a seven-year freshness guarantee
- Date coded to ensure freshness
- Lasts up to 10 times longer than super heavy duty and carbon zinc batteries in power demanding applications
| Used With | Flashlights, Pagers, Calculators, Remote controls, Meters, Door Locks, Cellular phones, Scanners, Test Equipment, 2 Way Radios, |
| Origin | Batteries |
| Battery Type | Alkaline |
| Cell Type | AA |
| Voltage | 1.5 |
| Weight | 0.58 LB |

