- Duracell® Procell® Lantern Battery
- 7.50 V
features
- Last up to twice as long as super heavy duty zinc carbon batteries and provide an extra measure of leakage resistance for critical applications
- Date coding to ensure freshness
- A long shelf life
| Temperature Range [Min] | -4 °F |
| Width | 4.060 in |
| Temperature Range [Max] | 130 °F |
| Height | 3.749 in |
| Length | 7 1/4 in |
| Voltage | 7.5 |
| Origin | Batteries |
| Battery Type | Alkaline |
| Weight | 5.25 LB |

