- Duracell® Procell® Battery
- N
applications
- Photographic
features
- Dependable, long lasting power with up to a seven-year freshness guarantee
- Date coded to ensure freshness
- Lasts up to 10 times longer than super heavy duty and carbon zinc batteries in power demanding applications
| Battery Type | Lithium |
| Cell Type | N |
| Battery Capacity | 800.000 mA-h |
| Used With | Photo, Pagers, Glucose Meters, Calculators |
| Origin | Batteries |
| Voltage | 1.5 |
| Weight | 0.72 LB |

