- Duracell® Procell® Lantern Battery
- 6 V
features
- Last up to twice as long as super heavy duty zinc carbon batteries and provide an extra measure of leakage resistance for critical applications
- Date coding to ensure freshness
- A long shelf life
| Battery Type | Alkaline |
| Temperature Range [Min] | -4 °F |
| Width | 2.690 in |
| Origin | Batteries |
| Voltage | 6 |
| Temperature Range [Max] | 130 °F |
| Height | 4.409 in |
| Length | 2.685 in |
| Weight | 1.44 LB |

