- Duracell® Procell® Flashlight
- D
features
- Computerized parabolic reflector delivers high light transmittance
| Body Material | Polypropylene |
| Type | Economy Flashlight |
| No. of Batteries | 2 |
| Battery Size | D |
| Color | Black |
| Bulb | Krypton |
| Weight | 0.2 LB |
| Body Material | Polypropylene |
| Type | Economy Flashlight |
| No. of Batteries | 2 |
| Battery Size | D |
| Color | Black |
| Bulb | Krypton |
| Weight | 0.2 LB |