- Duracell® Procell® Flashlight
- D
features
- Computerized parabolic reflector delivers high light transmittance
| No. of Batteries | 2 |
| Battery Size | D |
| Bulb | Krypton |
| Color | White |
| Type | Economy Flashlight |
| Body Material | Polypropylene |
| Weight | 0.24 LB |
| No. of Batteries | 2 |
| Battery Size | D |
| Bulb | Krypton |
| Color | White |
| Type | Economy Flashlight |
| Body Material | Polypropylene |
| Weight | 0.24 LB |