- Duracell® Procell® Flashlight
- D
features
- Handy lanyard with quick break-off release adjustable knob
| Battery Size | D |
| Color | Black |
| Type | Heavy Duty Flashlight |
| No. of Batteries | 2 |
| Body Material | Soft Rubber |
| Bulb | Krypton |
| Weight | 0.6 LB |
| Battery Size | D |
| Color | Black |
| Type | Heavy Duty Flashlight |
| No. of Batteries | 2 |
| Body Material | Soft Rubber |
| Bulb | Krypton |
| Weight | 0.6 LB |