- Duracell® Procell® Flashlight
- D
features
- Reliable slide switch with protective switch guard prevents accidental ON
- Computerized parabolic reflector delivers high light transmittance
- Large hanger hook, spare bulb holder
| Battery Size | D |
| Body Material | Polypropylene |
| No. of Batteries | 2 |
| Type | Industrial Strength Flashlight |
| Color | Yellow |
| Bulb | Standard |
| Weight | 0.41 LB |

