- Duracell® Procell® Lantern
- D (4), 6V (1)
features
- Floatable
- Blow molded construction
- Specular parabolic reflector and recessed lens for added lens protection
| Color | Black |
| No. of Batteries | 5 |
| Bulb | Krypton |
| Battery Size | D (4), 6V (1) |
| Weight | 1.14 LB |
| Color | Black |
| No. of Batteries | 5 |
| Bulb | Krypton |
| Battery Size | D (4), 6V (1) |
| Weight | 1.14 LB |