- Duracell® Procell® Flashlight
- D
features
- Switch guard protects against accidental ON
- Spare bulb holder
| Battery Size | D |
| Color | Bright Orange |
| Bulb | Krypton |
| Type | Industrial Strength Flashlight Explosion Proof Safety Light |
| Body Material | High Density Polypropylene |
| No. of Batteries | 2 |
| Weight | 0.42 LB |

