- Duracell® Procell® Flashlight
- AAA
features
- High quality prefocused bulb, pocket clip
| Body Material | Aluminum |
| No. of Batteries | 2 |
| Bulb | Phillips LE222 |
| Battery Size | AAA |
| Type | Pen Light |
| Color | Silver |
| Weight | 0.03 LB |
| Body Material | Aluminum |
| No. of Batteries | 2 |
| Bulb | Phillips LE222 |
| Battery Size | AAA |
| Type | Pen Light |
| Color | Silver |
| Weight | 0.03 LB |