- Duracell® Procell® Battery
- 3 V
applications
- Photographic
features
- Dependable, long lasting power with up to a seven-year freshness guarantee
- Date coded to ensure freshness
- Lasts up to 10 times longer than super heavy duty and carbon zinc batteries in power demanding applications
| Battery Type | Lithium |
| Dia. | 16.9926 mm |
| Battery Capacity | 1.400 A-h |
| Height | 1.358 in |
| Voltage | 3 |
| Origin | Batteries |
| Weight | 0.04 LB |

