- Button Cell Battery
- Silver Oxide
- 1.5 Volts
features
- Duracell silver oxide batteries offer reliable, long lasting power
- Duracell with DuraLock Power Preserve™ technology
- Mercury free
| Battery Type | Silver Oxide |
| Dia. | 0.46 in |
| Voltage | 1.5 |
| Height | 0.210 in |
| Cell Type | 303/357 |
| Weight | 0.025 LB |
| EAN or UPC | 41333661285 |

