- Coin Cell Battery
- Silver Oxide
- 1.5 Volts
features
- Duracell silver oxide batteries offer reliable, long lasting power
- Duracell with DuraLock Power Preserve™ technology
- Mercury free
| Cell Type | 384/392 |
| Voltage | 1.5 |
| Dia. | 0.31 in |
| Height | 0.140 in |
| Battery Type | Silver Oxide |
| Weight | 0.007 LB |
| EAN or UPC | 41333661407 |

