- Button Cell Battery
- Silver Oxide
- 1.55 Volts
features
- Duracell silver oxide batteries offer reliable, long lasting power
- Duracell with DuraLock Power Preserve™ technology
- Mercury free
| Dia. | 0.5 in |
| Battery Type | Silver Oxide |
| Voltage | 1.5 |
| Height | 0.120 in |
| Cell Type | 389/390 |
| Weight | 0.006 LB |
| EAN or UPC | 41333661414 |

