- Photo Battery
- Lithium
- 6 Volts
features
- For applications with a high current pulse and continuous drain
- Deliver long-lasting power to increase productivity
- Reliability with more consistent performance
- Individually date-coded to ensure freshness
- Ten-year shelf life
- Wide operating temperature: -4 °F to 140 °F
| Voltage | 6 |
| Length | 1.380 in |
| Battery Type | Lithium |
| Cell Type | 223 |
| Height | 1.410 in |
| Weight | 0.09 LB |
| EAN or UPC | 41333661957 |

