- Coin Cell Battery
- Lithium
- 3 Volts
features
- Duracell lithium coin cell batteries offer reliable, long-lasting power
- Duracell with DuraLock Power Preserve™ technology
- High capacity, low self-discharge for longer service life
| Voltage | 3 |
| Battery Type | Lithium |
| Height | 0.100 in |
| Cell Type | 2430 |
| Dia. | 0.9 in |
| Weight | 0.027 LB |
| EAN or UPC | 41333661834 |

