- Alkaline Battery
- 9V Cell
features
- Delivers increased longevity in use
- Packaged in bulk for easy storage, carded options also available
- 10-year guarantee in storage
| Cell Type | 9V |
| Battery Type | Alkaline |
| Packaging | Bulk |
| Voltage | 1.5 |
| Weight | 1.3 LB |
| EAN or UPC | 41333524481 |
-
Pre-Packed Quantities


