- Medical Battery
- Alkaline
- 1.5 Volts
applications
- GPS
- Test equipment
- Security devices
- Calculators
features
- Offers reliable, long-lasting power you’ve come to expect from Duracell
- Engineered to deliver the right level of power for your needs
- Batteries are guaranteed to remain fresh for up to seven years
- Individually date-coded to ensure freshness
- Environmentally-friendly batteries are mercury free and work in a wide variety of devices
| Battery Type | Alkaline |
| Cell Type | N |
| Voltage | 1.5 |
| Weight | 0.045 LB |
| EAN or UPC | 41333662008 |
-
Pre-Packed Quantities


