- AA Battery
- Alkaline
- 1.5 Volts
features
- Engineered for intermittent use, so the battery is not discharging energy when the device is off, providing longer life and increased productivity
- Economically packaged for professional applications
- Seven-year shelf life – each battery is individually date coded to ensure freshness
- Contains no mercury
- Lasts up to 10x longer than super-duty batteries (carbon zinc) in power demanding applications
| Battery Type | Alkaline |
| Voltage | 1.5 |
| Cell Type | AA |
| Weight | 1.43 LB |
-
Pre-Packed Quantities


