- Lantern Battery
- Alkaline
- 6 Volts
features
- Duracell alkaline lantern batteries last twice as long as carbon-zinc batteries and protect against leakage
- Reliable performance of extreme temperatures
- Long shelf life keeps batteries fresh
- Date coded to ensure freshness
| Height | 109.600 mm |
| Length | 67.700 mm |
| Cell Type | Lantern |
| Voltage | 6 |
| Terminal | Screw Post |
| Battery Type | Alkaline |
| Weight | 2.68 LB |
| EAN or UPC | 41333095400 |

