- Photo Battery
- Lithium
- 3 Volts
features
- For applications with a high current pulse and continuous drain
- Deliver long-lasting power to increase productivity
- Reliability with more consistent performance
- Individually date-coded to ensure freshness
- Ten-year shelf life
- Wide operating temperature: -4 °F to 140 °F
| Height | 34.200 mm |
| Dia. | 17 mm |
| Battery Type | Lithium |
| Voltage | 3 |
| Cell Type | 123 |
| Weight | 0.48 LB |
| EAN or UPC | 41333004389 |
-
Pre-Packed Quantities


